Motion
SK-1 5/8

CONTINENTAL
SK-1 5/8

SK Bushing, 1-5/8 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #13599508
MFR #SK-1 5/8
Price$66.88/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SK-1 5/8

SK Bushing, 1-5/8 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #13599508
MFR #SK-1 5/8

Mfr description
SK-1 5/8 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.88/pc

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)