Motion
SF-2 1/4 5/8 KS

CONTINENTAL
SF-2 1/4 5/8 KS

SF Bushing, 2-1/4 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #13599553
MFR #SF-2 1/4 5/8 KS
Price$93.43/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SF-2 1/4 5/8 KS

SF Bushing, 2-1/4 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #13599553
MFR #SF-2 1/4 5/8 KS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.43/pc

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
SF-2 1/4 5/8 KS D BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought