Motion
E-2 3/4
E Bushing, 2-3/4 in Bore, 6.0000 in Flg OD, 2.6250 in LTB
Mi Item #13599594
MFR #E-2 3/4
Price$215.86/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Bushing, 2-3/4 in Bore, 6.0000 in Flg OD, 2.6250 in LTB
Mi Item #13599594
MFR #E-2 3/4

Mfr description
E-2 3/4 DI BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.86/pc

Specifications

Dimensions

  • Bore Diameter  
    2-3/4 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Length Through Bore  
    2.6250 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)