Motion
J-3
J Bushing, 3 in Bore, 7.2500 in Flg OD, 4.5000 in LTB
MI ITEM #13599671
MFR #J-3
Price$498.49/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J Bushing, 3 in Bore, 7.2500 in Flg OD, 4.5000 in LTB
MI ITEM #13599671
MFR #J-3

Mfr description
J-3 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.49/pc

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.2500 in
  • Length Through Bore  
    4.5000 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)