Motion
J-4 3/16 DI

CONTINENTAL
J-4 3/16 DI

J Bushing, 4-3/16 in Bore, 7.2500 in Flg OD, 4.5000 in LTB
Mi Item #13599687
MFR #J-4 3/16 DI
Price$498.49/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
J-4 3/16 DI

J Bushing, 4-3/16 in Bore, 7.2500 in Flg OD, 4.5000 in LTB
Mi Item #13599687
MFR #J-4 3/16 DI

Mfr description
J-4 3/16 DI BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.49/pc

Specifications

Dimensions

  • Bore Diameter  
    4-3/16 in
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.2500 in
  • Length Through Bore  
    4.5000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)