1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
M-2
M Bushing, 2 in Bore, 9.1250 in Flg OD, 6.7500 in LTB
MI ITEM #
13599694
MFR #
M-2
List Price
$927.41
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
CONTINENTAL M-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
M-2
M Bushing, 2 in Bore, 9.1250 in Flg OD, 6.7500 in LTB
MI ITEM #
13599694
MFR #
M-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$927.41
/pc
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
M-2 BUSHING
Specifications
Bushing Size
M
Bore Type
Finished Bore
Bore Diameter
2 in
Flange Outside Diameter
9.1250 in
Length Through Bore
6.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data