Motion
M-5 1/2
M Bushing, 5-1/2 in Bore, 9.1250 in Flg OD, 6.7500 in LTB
Mi Item #13599735
MFR #M-5 1/2
Price$996.95/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M Bushing, 5-1/2 in Bore, 9.1250 in Flg OD, 6.7500 in LTB
Mi Item #13599735
MFR #M-5 1/2

Mfr description
M-5 1/2 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$996.95/pc

Specifications

Dimensions

  • Bore Diameter  
    5-1/2 in
  • Bushing Size
    M
  • Flange Outside Diameter  
    9.1250 in
  • Length Through Bore  
    6.7500 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)