Motion
N-3 3/8
N Bushing, 3-3/8 in Bore, 10.0000 in Flg OD, 8.1250 in LTB
Mi Item #13599738
MFR #N-3 3/8
Price$1,398.35/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Bushing, 3-3/8 in Bore, 10.0000 in Flg OD, 8.1250 in LTB
Mi Item #13599738
MFR #N-3 3/8

Mfr description
N-3 3/8 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,398.35/pc

Specifications

Dimensions

  • Bore Diameter  
    3-3/8 in
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.0000 in
  • Length Through Bore  
    8.1250 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)