1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
P-5 1/4
P Bushing, 5-1/4 in Bore, 11.7500 in Flg OD, 9.3750 in LTB
MI ITEM #
13599782
MFR #
P-5 1/4
List Price
$2,439.00
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
CONTINENTAL P-5 1/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
P-5 1/4
P Bushing, 5-1/4 in Bore, 11.7500 in Flg OD, 9.3750 in LTB
MI ITEM #
13599782
MFR #
P-5 1/4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,439.00
/pc
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
P-5 1/4 BUSHING
Specifications
Bushing Size
P
Bore Type
Finished Bore
Bore Diameter
5-1/4 in
Flange Outside Diameter
11.7500 in
Length Through Bore
9.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data