Motion
QTX28MM
QT Bushing, 28 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB
Mi Item #13599815
MFR #QTX28MM
Price$25.83/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QT Bushing, 28 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB
Mi Item #13599815
MFR #QTX28MM

Mfr description
QTX28MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.83/pc

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Bushing Size
    QT
  • Flange Outside Diameter  
    2.5000 in
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)