Motion
JAX15MM
JA Bushing, 15 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB
Mi Item #13599820
MFR #JAX15MM
Price$35.28/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JA Bushing, 15 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB
Mi Item #13599820
MFR #JAX15MM

Mfr description
JAX15MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.28/pc

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)