1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
JAX16MM
JA Bushing, 16 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB
MI ITEM #
13599821
MFR #
JAX16MM
Price
$35.28
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
CONTINENTAL JAX16MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
JAX16MM
JA Bushing, 16 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB
MI ITEM #
13599821
MFR #
JAX16MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$35.28
/pc
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
16 mm
Bushing Size
JA
Flange Outside
Diameter
2.0000 in
Length Through
Bore
1.0000 in
Details
Bore Type
Finished Bore
Overview
Mfr description
JAX16MM BUSHING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data