Motion
SDX24MM
SDSM Bushing, 24 mm Bore, 3.1875 in Flg OD, 1.3125 in LTB
Mi Item #13599842
MFR #SDX24MM
Price$67.37/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SDSM Bushing, 24 mm Bore, 3.1875 in Flg OD, 1.3125 in LTB
Mi Item #13599842
MFR #SDX24MM

Mfr description
SDX24MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.37/pc

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Bushing Size
    SDSM
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.3125 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)