1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
SDX25MM
SDSM Bushing, 25 mm Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #
13599843
MFR #
SDX25MM
List Price
$62.67
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
CONTINENTAL SDX25MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
SDX25MM
SDSM Bushing, 25 mm Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #
13599843
MFR #
SDX25MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$62.67
/pc
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SDX25MM BUSHING
Specifications
Bushing Size
SDSM
Bore Type
Finished Bore
Bore Diameter
25 mm
Flange Outside Diameter
3.1875 in
Length Through Bore
1.3125 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data