Motion
SKX30MM
SK Bushing, 30 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #13599854
MFR #SKX30MM
Price$86.74/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SK Bushing, 30 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #13599854
MFR #SKX30MM

Mfr description
SKX30MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.74/pc

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)