Motion
SFX55MM
SF Bushing, 55 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB
Mi Item #13599874
MFR #SFX55MM
Price$106.86/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SF Bushing, 55 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB
Mi Item #13599874
MFR #SFX55MM

Mfr description
SFX55MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.86/pc

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)