Motion
N-100MM
N Bushing, 100 mm Bore, 10.0000 in Flg OD, 8.1250 in LTB
Mi Item #13599916
MFR #N-100MM
Price$1,747.93/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Bushing, 100 mm Bore, 10.0000 in Flg OD, 8.1250 in LTB
Mi Item #13599916
MFR #N-100MM

Mfr description
N-100MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,747.93/pc

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.0000 in
  • Length Through Bore  
    8.1250 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)