Motion
SKL-1 1/2

CONTINENTAL
SKL-1 1/2

SKL Bushing, 1-1/2 in Bore, 1.1250 in LTB
MI ITEM #13599931
MFR #SKL-1 1/2
Price$212.27/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SKL-1 1/2

SKL Bushing, 1-1/2 in Bore, 1.1250 in LTB
MI ITEM #13599931
MFR #SKL-1 1/2

Mfr description
SKL-1 1/2 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.27/pc

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Bushing Size
    SKL
  • Length Through Bore  
    1.1250 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)