1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
EL-2 5/8
EL Bushing, 2-5/8 in Bore, 1.5000 in LTB
Mi Item #
13599992
MFR #
EL-2 5/8
Price
$203.29
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
CONTINENTAL EL-2 5/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
EL-2 5/8
EL Bushing, 2-5/8 in Bore, 1.5000 in LTB
Mi Item #
13599992
MFR #
EL-2 5/8
Mfr description
EL-2 5/8 BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$203
.29
/pc
Add to Cart
Specifications
Dimensions
Bore
Diameter
2-5/8 in
Bushing Size
EL
Length Through
Bore
1.5000 in
Details
Bore Type
Finished Bore
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items