Motion
FL-1 3/4

CONTINENTAL
FL-1 3/4

FL Bushing, 1-3/4 in Bore, 2.3750 in LTB
MI ITEM #13600007
MFR #FL-1 3/4
Price$364.26/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FL-1 3/4

FL Bushing, 1-3/4 in Bore, 2.3750 in LTB
MI ITEM #13600007
MFR #FL-1 3/4

Mfr description
FL-1 3/4 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.26/pc

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Bushing Size
    FL
  • Length Through Bore  
    2.3750 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)