Motion
SKMX50MM

CONTINENTAL
SKMX50MM

SKM Bushing, 50 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #13600107
MFR #SKMX50MM
Price$100.98/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SKMX50MM

SKM Bushing, 50 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #13600107
MFR #SKMX50MM

Mfr description
SKMX50MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.98/pc

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bushing Size
    SKM
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)