Motion
EMX48MM
EM Bushing, 48 mm Bore, 6.0000 in Flg OD, 2.6250 in LTB
MI ITEM #13600129
MFR #EMX48MM
Price$287.45/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EM Bushing, 48 mm Bore, 6.0000 in Flg OD, 2.6250 in LTB
MI ITEM #13600129
MFR #EMX48MM

Mfr description
EMX48MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.45/pc

Specifications

Dimensions

  • Bore Diameter  
    48 mm
  • Bushing Size
    EM
  • Flange Outside Diameter  
    6.0000 in
  • Length Through Bore  
    2.6250 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)