Motion
EMX60MM
EM Bushing, 60 mm Bore, 6.0000 in Flg OD, 2.6250 in LTB
MI ITEM #13600132
MFR #EMX60MM
Price$287.45/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EM Bushing, 60 mm Bore, 6.0000 in Flg OD, 2.6250 in LTB
MI ITEM #13600132
MFR #EMX60MM

Mfr description
EMX60MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.45/pc

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Bushing Size
    EM
  • Flange Outside Diameter  
    6.0000 in
  • Length Through Bore  
    2.6250 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)