1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
JS-3 7/16
JS Bushing, 3-7/16 in Bore, 7.2500 in Flg OD, 3.3750 in LTB
MI ITEM #
13600149
MFR #
JS-3 7/16
List Price
$352.52
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
CONTINENTAL JS-3 7/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
JS-3 7/16
JS Bushing, 3-7/16 in Bore, 7.2500 in Flg OD, 3.3750 in LTB
MI ITEM #
13600149
MFR #
JS-3 7/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$352.52
/pc
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
JS-3 7/16 BUSHING
Specifications
Bushing Size
JS
Bore Type
Finished Bore
Bore Diameter
3-7/16 in
Flange Outside Diameter
7.2500 in
Length Through Bore
3.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data