Motion
3V2.5-2-JA

CONTINENTAL
3V2.5-2-JA

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 2.5000 in O.D., QD Bushed, JA Series Bushing, Cast Iron Material
MI ITEM #13600192
MFR #3V2.5-2-JA
List Price$94.84/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3V2.5-2-JA

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 2.5000 in O.D., QD Bushed, JA Series Bushing, Cast Iron Material
MI ITEM #13600192
MFR #3V2.5-2-JA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.84/pc for your price

Overview

Mfr description
3V2.5-2-JA PULLEY

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    20180545
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text