Motion
3V3.0-3-SH

CONTINENTAL
3V3.0-3-SH

V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, Bushing Required Bore Size, 3.0000 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
Mi Item #13600204
MFR #3V3.0-3-SH
Price$130.19/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3V3.0-3-SH

V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, Bushing Required Bore Size, 3.0000 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
Mi Item #13600204
MFR #3V3.0-3-SH

Mfr description
3V3.0-3-SH PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.19/pc

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    3.0000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Manufacturer Catalog Number
    20180564
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)