Motion
3V5.0-4-SDS

CONTINENTAL
3V5.0-4-SDS

V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, Bushing Required Bore Size, 5 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #13600237
MFR #3V5.0-4-SDS
Price$201.32/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3V5.0-4-SDS

V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, Bushing Required Bore Size, 5 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #13600237
MFR #3V5.0-4-SDS

Mfr description
3V5.0-4-SDS PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.32/pc

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    5 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Manufacturer Catalog Number
    20180604
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)