Motion
3V6.5-3-SDS

CONTINENTAL
3V6.5-3-SDS

V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, Bushing Required Bore Size, 6.5000 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #13600268
MFR #3V6.5-3-SDS
Your Price$177.28/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3V6.5-3-SDS

V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, Bushing Required Bore Size, 6.5000 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #13600268
MFR #3V6.5-3-SDS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.28/pc(List $212.20)

Overview

Mfr description
3V6.5-3-SDS PULLEY

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text