Specifications
Dimensions
- Belt Section Size3V, 3VX
- Bore DiameterBushing Required
- Outside Diameter8 in
Details
- Bore TypeQD Bushed
- Bushing SeriesSK
- Manufacturer Catalog Number20180655
- MaterialCast Iron
- Number Of Grooves6
- Product TypeV-Belt Pulleys
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)