Motion
3V10.6-3-SK

CONTINENTAL
3V10.6-3-SK

V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, Bushing Required Bore Size, 10.6000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #13600292
MFR #3V10.6-3-SK
Price$422.71/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3V10.6-3-SK

V-Belt Pulley - 3V, 3VX Belt Section, 3 Groove, Bushing Required Bore Size, 10.6000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #13600292
MFR #3V10.6-3-SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$422.71/pc

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    10.6000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Catalog Number
    20180519
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
3V10.6-3-SK PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text