Specifications
Dimensions
- Belt Section Size3V, 3VX
- Bore DiameterBushing Required
- Outside Diameter19 in
Details
- Bore TypeQD Bushed
- Bushing SeriesE
- Manufacturer Catalog Number20180539
- MaterialCast Iron
- Number Of Grooves8
- Product TypeV-Belt Pulleys
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)