Motion
5V4.65-5-SD

CONTINENTAL
5V4.65-5-SD

V-Belt Pulley - 5V, 5VX Belt Section, 5 Groove, Bushing Required Bore Size, 4.5500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
Mi Item #13600335
MFR #5V4.65-5-SD
Price$369.05/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
5V4.65-5-SD

V-Belt Pulley - 5V, 5VX Belt Section, 5 Groove, Bushing Required Bore Size, 4.5500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
Mi Item #13600335
MFR #5V4.65-5-SD

Mfr description
5V4.65-5-SD PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.05/pc

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    4.5500 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Manufacturer Catalog Number
    20180823
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)