Motion
5V6.3-4-SK

CONTINENTAL
5V6.3-4-SK

V-Belt Pulley - 5V, 5VX Belt Section, 4 Groove, Bushing Required Bore Size, 6.3000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #13600359
MFR #5V6.3-4-SK
Price$429.40/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
5V6.3-4-SK

V-Belt Pulley - 5V, 5VX Belt Section, 4 Groove, Bushing Required Bore Size, 6.3000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #13600359
MFR #5V6.3-4-SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$429.40/pc

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    6.3000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Catalog Number
    20180856
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
5V6.3-4-SK PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text