Motion
5V9.75-10-F

CONTINENTAL
5V9.75-10-F

V-Belt Pulley - 5V, 5VX Belt Section, 10 Groove, Bushing Required Bore Size, 9.7500 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #13600425
MFR #5V9.75-10-F
Price$1,207.71/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
5V9.75-10-F

V-Belt Pulley - 5V, 5VX Belt Section, 10 Groove, Bushing Required Bore Size, 9.7500 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #13600425
MFR #5V9.75-10-F

Mfr description
5V9.75-10-F PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,207.71/pc

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    9.7500 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Catalog Number
    20180914
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)