Motion
5V16.0-4-E

CONTINENTAL
5V16.0-4-E

V-Belt Pulley - 5V, 5VX Belt Section, 4 Groove, Bushing Required Bore Size, 16.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #13600500
MFR #5V16.0-4-E
List Price$1,061.01/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
5V16.0-4-E

V-Belt Pulley - 5V, 5VX Belt Section, 4 Groove, Bushing Required Bore Size, 16.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #13600500
MFR #5V16.0-4-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,061.01/pc for your price

Overview

Mfr description
5V16.0-4-E PULLEY

Specifications

  • Belt Section Size
    5V, 5VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    20180749
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text