Motion
8V18.0-12-M

CONTINENTAL
8V18.0-12-M

V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 18.0000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #13600609
MFR #8V18.0-12-M
Price$7,782.71/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
8V18.0-12-M

V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 18.0000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #13600609
MFR #8V18.0-12-M

Mfr description
8V18.0-12-M PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,782.71/pc

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    18.0000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Catalog Number
    20180960
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)