Motion
8V19.0-6-J

CONTINENTAL
8V19.0-6-J

V-Belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 19.0000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #13600612
MFR #8V19.0-6-J
Price$3,488.77/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
8V19.0-6-J

V-Belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 19.0000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #13600612
MFR #8V19.0-6-J

Mfr description
8V19.0-6-J PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,488.77/pc

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    19.0000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Catalog Number
    20180969
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)