Motion
8V21.2-12-N

CONTINENTAL
8V21.2-12-N

V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 21.2000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM #13600627
MFR #8V21.2-12-N
Price$8,587.88/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
8V21.2-12-N

V-Belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 21.2000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM #13600627
MFR #8V21.2-12-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,587.88/pc

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    21.2000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Catalog Number
    20180978
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
8V21.2-12-N PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text