Motion
8V40.0-6-N

CONTINENTAL
8V40.0-6-N

V-Belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 40.0000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #13600654
MFR #8V40.0-6-N
Price$8,185.27/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
8V40.0-6-N

V-Belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 40.0000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #13600654
MFR #8V40.0-6-N

Mfr description
8V40.0-6-N PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,185.27/pc

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    40.0000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Catalog Number
    20181011
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)