Motion
3.6-4B-SD

CONTINENTAL
3.6-4B-SD

V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 3.9500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
Mi Item #13600690
MFR #3.6-4B-SD
Price$205.86/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3.6-4B-SD

V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 3.9500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
Mi Item #13600690
MFR #3.6-4B-SD

Mfr description
3.6-4B-SD PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.86/pc

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    3.9500 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Manufacturer Catalog Number
    20179202
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)