Motion
3.8-2B-SH

CONTINENTAL
3.8-2B-SH

V-Belt Pulley - A, B Belt Section, 2 Groove, Bushing Required Bore Size, QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #13600694
MFR #3.8-2B-SH
List Price$121.88/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3.8-2B-SH

V-Belt Pulley - A, B Belt Section, 2 Groove, Bushing Required Bore Size, QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #13600694
MFR #3.8-2B-SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$121.88/pc for your price

Overview

Mfr description
3.8-2B-SH PULLEY

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    20179206
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text