Motion
4.0-2B-SH

CONTINENTAL
4.0-2B-SH

V-Belt Pulley - A, B Belt Section, 2 Groove, Bushing Required Bore Size, QD Bushed, SH Series Bushing, Cast Iron Material
Mi Item #13600700
MFR #4.0-2B-SH
Price$137.26/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
4.0-2B-SH

V-Belt Pulley - A, B Belt Section, 2 Groove, Bushing Required Bore Size, QD Bushed, SH Series Bushing, Cast Iron Material
Mi Item #13600700
MFR #4.0-2B-SH

Mfr description
4.0-2B-SH PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.26/pc

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Manufacturer Catalog Number
    20179255
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)