Motion
4.6-2B-SDS

CONTINENTAL
4.6-2B-SDS

V-Belt Pulley - A, B Belt Section, 2 Groove, Bushing Required Bore Size, 4.9500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #13600718
MFR #4.6-2B-SDS
Price$155.95/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
4.6-2B-SDS

V-Belt Pulley - A, B Belt Section, 2 Groove, Bushing Required Bore Size, 4.9500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #13600718
MFR #4.6-2B-SDS

Mfr description
4.6-2B-SDS PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.95/pc

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    4.9500 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Manufacturer Catalog Number
    20179274
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)