Motion
5.2-2B-SDS

CONTINENTAL
5.2-2B-SDS

V-Belt Pulley - A, B Belt Section, 2 Groove, Bushing Required Bore Size, 5.5500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #13600735
MFR #5.2-2B-SDS
Price$174.68/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
5.2-2B-SDS

V-Belt Pulley - A, B Belt Section, 2 Groove, Bushing Required Bore Size, 5.5500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #13600735
MFR #5.2-2B-SDS

Mfr description
5.2-2B-SDS PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.68/pc

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    5.5500 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Manufacturer Catalog Number
    20179316
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)