Motion
6.0-10B-SF

CONTINENTAL
6.0-10B-SF

V-Belt Pulley - A, B Belt Section, 10 Groove, Bushing Required Bore Size, QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #13600775
MFR #6.0-10B-SF
Price$948.24/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
6.0-10B-SF

V-Belt Pulley - A, B Belt Section, 10 Groove, Bushing Required Bore Size, QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #13600775
MFR #6.0-10B-SF

Mfr description
6.0-10B-SF PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$948.24/pc

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Catalog Number
    20179365
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)