Motion
12.4-4B-SK

CONTINENTAL
12.4-4B-SK

V-Belt Pulley - A, B Belt Section, 12 Groove, Bushing Required Bore Size, 12.7500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #13600867
MFR #12.4-4B-SK
Price$530.28/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
12.4-4B-SK

V-Belt Pulley - A, B Belt Section, 12 Groove, Bushing Required Bore Size, 12.7500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #13600867
MFR #12.4-4B-SK

Mfr description
12.4-4B-SK PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.28/pc

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    12.7500 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Catalog Number
    20178973
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)