Motion
16.0-2B-SK

CONTINENTAL
16.0-2B-SK

V-Belt Pulley - A, B Belt Section, 16 Groove, Bushing Required Bore Size, 16.3500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #13600892
MFR #16.0-2B-SK
Price$555.25/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
16.0-2B-SK

V-Belt Pulley - A, B Belt Section, 16 Groove, Bushing Required Bore Size, 16.3500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #13600892
MFR #16.0-2B-SK

Mfr description
16.0-2B-SK PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$555.25/pc

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    16.3500 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Catalog Number
    20179067
  • Material
    Cast Iron
  • Number Of Grooves  
    16
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)