Motion
18.4-3B-SK

CONTINENTAL
18.4-3B-SK

V-Belt Pulley - A, B Belt Section, 18 Groove, Bushing Required Bore Size, 18.7500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #13600902
MFR #18.4-3B-SK
Price$761.14/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
18.4-3B-SK

V-Belt Pulley - A, B Belt Section, 18 Groove, Bushing Required Bore Size, 18.7500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #13600902
MFR #18.4-3B-SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$761.14/pc

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    18.7500 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Grooves  
    18
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
18.4-3B-SK PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text