Motion
25.0-4B-E

CONTINENTAL
25.0-4B-E

V-Belt Pulley - A, B Belt Section, 25 Groove, Bushing Required Bore Size, QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #13600921
MFR #25.0-4B-E
Price$1,497.23/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
25.0-4B-E

V-Belt Pulley - A, B Belt Section, 25 Groove, Bushing Required Bore Size, QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #13600921
MFR #25.0-4B-E

Mfr description
25.0-4B-E PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,497.23/pc

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Catalog Number
    20179172
  • Material
    Cast Iron
  • Number Of Grooves  
    25
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)