Motion
8.5-1C-SF

CONTINENTAL
8.5-1C-SF

V-Belt Pulley - C Belt Section, 1 Groove, Bushing Required Bore Size, 8.9000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #13600995
MFR #8.5-1C-SF
Price$399.28/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
8.5-1C-SF

V-Belt Pulley - C Belt Section, 1 Groove, Bushing Required Bore Size, 8.9000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #13600995
MFR #8.5-1C-SF

Mfr description
8.5-1C-SF PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.28/pc

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    8.9000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Catalog Number
    20179463
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)